Shop All Headsets
Plantronics
Headset, Binaural, Over-The-Head, 400' Range, Black
Mfr # PLN21302001
Zoro # G801847191
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plantronics
- MFR # PLN21302001
- Zoro # G801847191
- UPC # 17229169623
- Country of Origin China
- Category Headsets
Description
Wireless headset for desk phones gives workers more flexibility and confidence with up to 400' of roaming range and up to 12 hours of talk time after each charge. Your team will be able to collaborate simply since teams can conference up to four headsets on a single base. Easy integration offers instant use with more than 800 analog and IP desk phones from industry-leading makers. The stylish, adjustable headband provides a comfortable fit for all head sizes. Optimize range, save power and maximize office space with the DECT adaptive power system. It automatically adjusts wireless signal strength based on the distance from the headset base. The rechargeable, 250 mAh lithium ion battery requires just three hours to fully charge. SoundGuard DIGITAL technology protects against sound levels above 118 decibels for safe use, and anti-startle detects and eliminates any sudden increases in signal level. Flexible noise-canceling microphone ensures your voice is heard even in noisy environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC American Battery Company Rbc18 Replacement Battery Cartridge (RBC18)
- BOSCH Battery and Charger, (1) 2.0 Ah, Li-Ion (GXS12V-01N12)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 30W, ABS (SPC15RP)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Cash Register Sales 203031 - 4 Pack (ML10-12MP4210711973241)
- PLANTRONICS VOYAGER FOCUS (213727-02)
- PLANTRONICS ELARA 60 WS FOR FOCUS. NO HEADSET (212952-401)
- PLANTRONICS Replacement Headband for the SHR2083-01 (90185-03)
- PLANTRONICS VOYAGER 5200 UC BLUETOOTH HEADSET (206110-102)
- PLANTRONICS 84693-01 Wireless Headset (CS540)
- CISCO Headset 531 Wired Single (CP-HS-W-531-USBA=)
- GARMIN Headset, 300 ft Range (DEZL200)
- Plantronics Headsets