Shop All Two Way Radio Accessories
This Product is Discontinued
Plantronics
Ear Cushions(2) Black- Encore, Supra (Discontinued)
Mfr # 1572905
Zoro # G3650753
This Product is Discontinued
Key Features
- Material Foam
- Includes Ear Cushions
- Type Black
- Color Black
- For Use With 2 11/64 in (OD) x 1 1/2 in (ID)/Encore/Supra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plantronics
- MFR # 1572905
- Zoro # G3650753
- UPC # 017229002319
- Country of Origin Mexico
- Category Two Way Radio Accessories
Details
Item | Headset Ear Cushions |
Material | Foam |
Includes | Ear Cushions |
Type | Black |
Color | Black |
For Use With | 2 11/64 in (OD) x 1 1/2 in (ID)/Encore/Supra |
Accessory Type | Headset Ear Cushions |
Product Type | Headset Ear Cushion |
Compatible with Series | Encore, Supra |
Description
Headset Ear Cushions, Compatible with Series Encore, Supra, Color Black, Product Type Headset Ear Cushion, For Use With 2 11/64 in (OD) x 1 1/2 in (ID)/Encore/Supra, Includes Ear Cushions, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.