Shop All Two Way Radio Accessories
This Product is Discontinued
Plantronics
Corded Headset, Black, Plastic (Discontinued)
Mfr # 78714101
Zoro # G5365866
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Includes (2) Cushion
- Type Binaural
- Color Black
- Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plantronics
- MFR # 78714101
- Zoro # G5365866
- UPC # 017229147157
- Country of Origin Mexico
- Category Two Way Radio Accessories
Dimensions
Height | 2.5" |
Width | 6.9" |
Details
Item | Corded Headset |
Material | Plastic |
Includes | (2) Cushion |
Type | Binaural |
Color | Black |
Features | Reinforced, Durable, Comfortable, Wideband Audio, Quick Disconnect, Lightweight, SoundGuard Technology |
Accessory Type | Corded Headset |
Weight | 2.75 oz |
Application | Office |
Description
Corded Headset, Material Plastic, Color Black, Includes (2) Cushion
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.