Shop All Two Way Radio Accessories
Plantronics
APC-43 Electronic Hookswitch Cable, Black
Mfr # 38350-13
Zoro # G4592260
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Headset and Telephone
- Features Electronic Hook Switch Cable for Remote Desk Phone Call Control
- Weight 0.24 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plantronics
- MFR # 38350-13
- Zoro # G4592260
- UPC # 17229154605
- Country of Origin China
- Category Two Way Radio Accessories
Details
Color | Black |
For Use With | Headset and Telephone |
Features | Electronic Hook Switch Cable for Remote Desk Phone Call Control |
Weight | 0.24 lbs |
Description
Plantronics® APC-43 Electronic Hookswitch Cable, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- PANASONIC CR-2032/F2N 3V Lithium Coin Battery SMD (SMT) Tabs for CMOS Calendar (CR-2032/F2N)
- DENAQ Battery 10.8 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-A32-K55)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 6 ft, Black (P569-006)
- PLANTRONICS Voyager 6200 UC, Binaural, Neckband Headset (20874801)
- PLANTRONICS Voice Tube, Clear (2996001)
- VIRTUAL 4 Pin Din Microphone Plug (VI981553)
- MOTOROLA Receiver Earpiece, Push To Talk No (PMLN7560A)
- KALIBUR Black Plastic Mic Clip with Adhesive Back (KMH4-B)
- MOTOROLA Wireless Earpiece Kit, Push To Talk Yes (PMLN7270A)
- MOTOROLA Multi Charger, Mfr. No. DLR1020/DLR1060 (PMLN7136A)
- Plantronics Two Way Radio Accessories