Shop All Snack Nuts
Planters
Nuts
Mfr # GEN001670
Zoro # G909192742
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Nuts
- Flavor Mixed Nuts
- Package Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planters
- MFR # GEN001670
- Zoro # G909192742
- UPC # 029000016705
- Country of Origin United States
- Category Snack Nuts
Dimensions
Item Height | 4 in |
Item Width | 4 in |
Item Length | 4 1/2 in |
Details
Item | Nuts |
Items per Pack | 1 |
Product Type | Nuts |
Flavor | Mixed Nuts |
Package Type | Can |
Description
Nuts, Product Type Nuts, Flavor Mixed Nuts, Items per Pack 1, Pack Size 15 oz, Item Height 4 in, Item Width 4 in, Item Length 4 1/2 in, Package Type Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Liquid Coffee Creamer, Original, PK360 (NES35010)
- BROWNE FOODSERVICE Pan, Sheet , Half, 18X13" Alum (BP1826-12)
- ENCORE Handle/Cartridge Kit Cold (KL50-Y006-KT)
- OLIVER Knob-4Prong1/4-20Br Ins #Dk-83 (5911-7034)
- PLANTERS NUT-rition Heart Healthy Mix, 1.5 oz Tube, PK18 (1718)
- PLANTERS Nut-Rition Essential Nutrients Mix 5.5 oz., PK8 (10029000023182)
- PLANTERS Salted Peanuts 2.5 oz Pegged (549751)
- PLANTERS Salted Cashews, 1.5 oz Packs, PK18 (7568)
- PLANTERS Salted Cashews 2 oz Tube bag (549750)
- PLANTERS Almond Lover's Medley Dry Roasted Unsalted Almonds. 37 oz Jar (2900002261)
- AZAR Azar Roasted Salted Peanut In The Shell 25lbs (7202852)
- Planters Snack Nuts