Shop All Snack Nuts
Planters
NUT-rition Heart Healthy Mix, 1.5 oz Tube, PK12
Mfr # 29169
Zoro # G200918171
product price: $46.35
/pk 12, $3.86/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 oz
- Standards Contains Nuts
- Weight 2.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planters
- MFR # 29169
- Zoro # G200918171
- Country of Origin United States
- Category Snack Nuts
Details
Capacity | 1.5 oz |
Standards | Contains Nuts |
Weight | 2.1 lbs |
Description
Deliciously crunchy mix of peanuts, pistachios, pecans, walnuts and hazelnuts with a touch of sea salt keeps you energized, fit and full. Each serving is packed with healthy fats, protein, antioxidants, minerals and vitamins that are essential for robust health. Trans fat and cholesterol-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRING USA Ind Cooking Range, Drop-In, 2600W/208V (SM-261R)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- CRESTWARE Stock Pot w/Cover, 2 qt, 9-1/4 In., SS (SSSAU2)
- BAXTER MANUFACTURING Bulb, Halogen, 40W 120V , G9 (1-1000V7-00054)
- PLANTERS Nut-Rition Essential Nutrients Mix 5.5 oz., PK8 (10029000023182)
- PLANTERS Almond Lover's Medley Dry Roasted Unsalted Almonds. 37 oz Jar (2900002261)
- PLANTERS NUT-rition Heart Healthy Mix, 1.5 oz Tube, PK18 (1718)
- PLANTERS Salted Peanuts 2.5 oz Pegged (549751)
- PLANTERS Nuts (GEN001670)
- PLANTERS Salted Cashews 2 oz Tube bag (549750)
- BLUE DIAMOND Blue Diamond Habanero BBQ 6 oz., PK12 (05039)
- Planters Snacks & Sweets