Plant Stand

Plant Stand 16430 Down Under Plant Stand 16 Inch- Supports 500 lbs


product price: $42.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Virtually invisible no matter what size pot you use the Diameter of the Down Under Plant Stand can be quickly customized by cutting off the ends of its supporting arms. When placed beneath a pot the Down Under Plant Stand " Disappears" and gives the illusion the pot is still sitting on the deck or floor.
  • 16" Stand easily adjusts to pots and planters with a 10" -16" base.
  • Lifts pots to allow airflow.
  • Improves drainage.
  • Prevents water damage to decks wooden floors and carpets.
  • Easily adjusts to hide under any size pot.
  • Supports up to 500 lbs.
  • 5-Arm Design.
  • Color: Terra Cotta
  • Material: Plastic.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.