Plano PLASE800 EDGE Master Plastics & Utility
Mfr # PLASE800
Zoro # G303987807
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planon
- MFR # PLASE800
- Zoro # G303987807
- UPC # 24099010498
- Country of Origin China
- Category Compartment Boxes
Description
Keep bags of soft plastics separated and much more organized with the Plano EDGE Master Plastics Box. Featuring a tall construction, the Plano EDGE Master Plastics Box allows anglers to keep their soft plastics in the original bags, which makes it possible to store and organize more soft plastics than ever before possible with a traditional storage box. It also features Rustrictor technology molded into the base and a Dri-Lock watertight seal to prevent any corrosion or damage to your soft plastics. A clear lid design allows anglers to make quick identification of contents and an oversized latch makes it easy for one handed opening as well. Finished with heavy duty steel pin hinges for greater durability, the Plano EDGE Master Plastics Box is the absolute best way to store your favorite bags of soft plastics.
Features- Rustrictor rust preventative molded into the base
- Dri-Loc watertight seal
- Crystal clear lid to quickly identify contents
- Oversized latch for easy one-handed open
- Innovative labeling system
- Pre-cut vented dividers
- Super durable ribbed base and lid
- Heavy-duty steel pin hinges
- Side mounted handles
- Specially designed to stack multiple units
- Reusable Water Wick Divider
- Rustrictor Rust Preventative Blocks Rust 5x longer
- Recessed, precision-molded dividers stop small part migration
- Precut vented dividers improve airflow
- Tightly spaced dividers allow you to customize your edge
- 100% space utilization to maximize storage
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- KNAPE & VOGT Bracket Shelf Twin10.5In Titnm (182TI10.5)
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Black (35-IWRK-400-GVB)
- AKRO-MILS Clear Plastic Bin Cups (30101)
- PLANO Plano ProLatch StowAway 6-21 Adjustable Compartment Box, , 14Wx9-1/8Dx2-13/16H, Clear (2378000)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/HOR-IND)
- DURHAM MFG Compartment Drawer with 32 compartments, Steel (107-95-D935)
- PLANO Compartment Box with 4 to 15 compartments, Polypropylene, 3-1/4" H x 9.13" W (2-3730-05)
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 3" H x 18 in W (124-95-16-IND)
- MILWAUKEE TOOL Deep Compartment Box with 2 compartments, Plastic, 7.0 in H x 19.7 in W (48-22-8432)
- PLANO Adjustable Compartment Box with 3 to 28 compartments, Plastic, 1.88" H x 9 in W (2-3750-02)
- Planon Compartment Boxes