Shop All Compartment Boxes
Plano
VCI Compartment Box
Mfr # PLASV455
Zoro # G111058324
original price:
$18.35
19% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 0
- Material Polypropylene
- Overall Width 8 7/8 in
- Compartment WxD 26
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # PLASV455
- Zoro # G111058324
- UPC # 024099010269
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 8 7/8 in |
Compartment WxD | 26 |
Overall Height | 1 1/2 in |
Overall Length | 12 3/8 in |
Details
Item | VCI Compartment Box |
Number of Adjustable Dividers | 0 |
Material | Polypropylene |
Color | Clear |
Maximum Number of Compartments | 26 |
Series | Rustrictor |
Shape | Rectangular |
Number of Fixed Dividers | 26 |
Resistant To | Corrosion, Rust |
Closure Type | Latch |
Description
VCI Compartment Box, Closure Type Latch, Color Clear, Compartment WxD 26, Electrostatic Discharge Not Applicable, Material Polypropylene, Maximum Number of Compartments 26, Number of Adjustable Dividers 0, Overall Height 1 1/2 in, Overall Length 12 3/8 in, Overall Width 8 7/8 in, Volume Capacity Not Applicable, Number of Fixed Dividers 26, Overall Diameter Not Applicable, Resistant To Corrosion, Rust, Series Rustrictor, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (2KPN3)
- BLUM Blum B20L3200.06 Aventos HL 300 mm - 349 mm Tel Arm; Nickel (B20L3200.06)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-230-12BL)
- 80/20 Slotted Corner Bracket 2 Hole 20mm (14054)
- PLANO Plano ProLatch StowAway 6-21 Adjustable Compartment Box, , 11L x 7-1/4W x 1-3/4H, Clear (2360001)
- PLANO Adjustable Compartment Box with 6 to 42 compartments, Plastic, 9 3/4 in H x 10 in W (136200)
- PLANO VCI Compartment Box (PLASV363)
- PLANO Adjustable Compartment Box with 12 to 36 compartments, Plastic, 5" H x 12 in W (112300)
- PLANO Small Parts Organizer Box, 10 7/8" L (2361800)
- PLANO Plano ProLatch XL StowAway Compartment Box, , 14W x 14-3/8D x 3-1/4H, Clear (705001)
- ECLIPSE TOOLS Compartment Storage Box with 2.5 in H x 9 in W (902-497)
- Plano Compartment Boxes