Shop All Compartment Boxes
Plano
VCI Compartment Box
Mfr # PLASV373
Zoro # G511058320
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 9
- Material Polypropylene
- Resistant To Corrosion, Rust
- Overall Width 9 in
- Series 3700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # PLASV373
- Zoro # G511058320
- UPC # 024099010252
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 9 in |
Overall Length | 14 in |
Overall Height | 2 in |
Details
Item | VCI Compartment Box |
Number of Adjustable Dividers | 9 |
Material | Polypropylene |
Resistant To | Corrosion, Rust |
Series | 3700 |
Color | Clear |
Shape | Rectangular |
Closure Type | Latch |
Maximum Number of Compartments | 15 |
Description
VCI Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Polypropylene, Maximum Number of Compartments 15, Number of Adjustable Dividers 9, Overall Height 2 in, Overall Length 14 in, Overall Width 9 in, Volume Capacity Not Applicable, Overall Diameter Not Applicable, Resistant To Corrosion, Rust, Series 3700, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Brown 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSHBR)
- ECONOCO Pipeline Gloss White Shelf Brackets for Outrigger, PK2 (PSORKBWH)
- AKRO-MILS Plastic Divider, Black, 3 PK (40281)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Yellow (QUS248YL)
- PLANO Adjustable Compartment Box with 5 to 17 compartments, Plastic, 2 1/4 in H x 8-1/2 in W (3860-01)
- PLANO Storage Box with 1 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (360710)
- PLANO Compartment Box with 5 compartments, Plastic, 1 1/8 in H x 3-3/4 in W (344985)
- PLANO Storage Box with 1 compartments, Plastic, 2 in H x 7 in W (2371500)
- PLANO Compartment Box with 20 compartments, Plastic, 4.13" H x 8.88 in W (112000)
- PLANO Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-1/2" H x 4-7/8 in W (354010)
- DURHAM MFG Large, 20 opening, compartment box for small parts storage, Individual (111-95-RSC-IND)
- Plano Compartment Boxes