Shop All Compartment Boxes
Plano
VCI Compartment Box
Mfr # PLASV371
Zoro # G211058286
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 29
- Material Polypropylene
- Resistant To Corrosion, Rust
- Overall Width 9 in
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plano
- MFR # PLASV371
- Zoro # G211058286
- UPC # 024099010238
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 9 in |
Overall Length | 14 in |
Overall Height | 2 in |
Details
Item | VCI Compartment Box |
Number of Adjustable Dividers | 29 |
Material | Polypropylene |
Resistant To | Corrosion, Rust |
Color | Clear |
Closure Type | Latch |
Series | 3700 |
Shape | Rectangular |
Maximum Number of Compartments | 34 |
Description
VCI Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Polypropylene, Maximum Number of Compartments 34, Number of Adjustable Dividers 29, Overall Height 2 in, Overall Length 14 in, Overall Width 9 in, Volume Capacity Not Applicable, Overall Diameter Not Applicable, Resistant To Corrosion, Rust, Series 3700, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Support, Plastic, 50 lb. Load Cap. (45-99)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH800CL)
- EKENA MILLWORK 2 1/2"W x 12"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X12FWPBL)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67523SD)
- PLANO Adjustable Compartment Box with 9 to 23 compartments, Plastic, 2.38" H x 4.88 in W (350022)
- PLANO Plano 2360670 StowAway 6 Fixed Compartment Box, 11L x 7-1/4W x 1-3/4H, Clear (2360600)
- PLANO Compartment Box with 1 compartments, Plastic, 1-3/4" H x 4-1/2 in W (344010)
- PLANO Small Parts Storage System with 6 to 84 compartments, Plastic, 13.71" H x 10 in W (136400)
- PLANO Drawer Rack System, 1 L 4 S Boxes, 13-5/16L x 10W x 13-11/16H, Blue/Silver (136400)
- PLANO Compartment Box with 6 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3450-46)
- STALWART Stalwart 75-ST6076 Portable Storage Case with Secure Locks & 23 Adjustable Compartments for Hardware (75-ST6076)
- Plano Compartment Boxes