Shop All Compartment Boxes
Plano
VCI Compartment Box
Mfr # PLASV370
Zoro # G311058315
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 20
- Material Polypropylene
- Shape Rectangular
- Resistant To Corrosion, Rust
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # PLASV370
- Zoro # G311058315
- UPC # 024099010245
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 9 in |
Overall Height | 2 in |
Overall Length | 14 in |
Details
Item | VCI Compartment Box |
Number of Adjustable Dividers | 20 |
Material | Polypropylene |
Shape | Rectangular |
Resistant To | Corrosion, Rust |
Color | Clear |
Maximum Number of Compartments | 24 |
Closure Type | Latch |
Series | 3700 |
Description
VCI Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Polypropylene, Maximum Number of Compartments 24, Number of Adjustable Dividers 20, Overall Height 2 in, Overall Length 14 in, Overall Width 9 in, Volume Capacity Not Applicable, Overall Diameter Not Applicable, Resistant To Corrosion, Rust, Series 3700, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH700GY)
- KRUEGER Therma Level Gauge, Tank 53" D, 2" NPT (H-2-53)
- TOTELINE Stacking Container, White, Fiberglass Reinforced Composite, 24 in L, 10 in W, 8 in H (8420085269)
- PLANO Adjustable Compartment Box with 6 to 42 compartments, Plastic, 9 3/4 in H x 10 in W (136200)
- PLANO Adjustable Compartment Box with 6 to 12 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3455-00)
- PLANO Adjustable Compartment Box with 10 to 20 compartments, Plastic, 2 in H x 3.88 in W (344922)
- PLANO Plano 2361270 StowAway 12 Fixed Compartment Box, 11L x 7-1/4W x 1-3/4H, Clear (2361200)
- PLANO Adjustable Compartment Box with 5 to 17 compartments, Plastic, 2 1/4 in H x 8-1/2 in W (3860-01)
- PLANO Compartment Box with 6 compartments, Plastic, 1" H x 2.88 in W (344860)
- DURHAM MFG Compartment Drawer Insert with 17 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-17-IND)
- Plano Compartment Boxes