Shop All Compartment Boxes
Plano
VCI Compartment Box
Mfr # PLASV363
Zoro # G811058280
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 5
- Material Polypropylene
- Series 3600
- Maximum Number of Compartments 8
- Resistant To Corrosion, Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # PLASV363
- Zoro # G811058280
- UPC # 024099010214
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Height | 1 3/4 in |
Overall Length | 11 in |
Overall Width | 7 1/4 in |
Details
Item | VCI Compartment Box |
Number of Adjustable Dividers | 5 |
Material | Polypropylene |
Series | 3600 |
Maximum Number of Compartments | 8 |
Resistant To | Corrosion, Rust |
Shape | Rectangular |
Color | Clear |
Closure Type | Latch |
Description
VCI Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Polypropylene, Maximum Number of Compartments 8, Number of Adjustable Dividers 5, Overall Height 1 3/4 in, Overall Length 11 in, Overall Width 7 1/4 in, Volume Capacity Not Applicable, Overall Diameter Not Applicable, Resistant To Corrosion, Rust, Series 3600, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH800RD)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Chrome (32V413)
- CLOSETMAID WHT Super Rod Support (562900)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2365002)
- PLANO Plano ProLatch StowAway Organizer 13 Fixed Compartment Box, , 14W x 9-1/8D x 2H (2371304)
- PLANO Storage Box with 39 compartments, Plastic, 1 7/8 in H x 9 in W (370705)
- PLANO Adjustable Compartment Box with 6 to 12 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3455-00)
- PLANO Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W (470000)
- PLANO Storage Box with 1 compartments, Plastic, 2 in H x 7 in W (2371500)
- PLANO Adjustable Compartment Box with 4 to 15 compartments, Plastic, 3" H x 8.88 in W (374310)
- Plano Compartment Boxes