Shop All Compartment Boxes
Plano
VCI Compartment Box
Mfr # PLASV360
Zoro # G011058271
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 15
- Material Polypropylene
- Overall Width 7 1/4 in
- Overall Height 1 3/4 in
- Resistant To Corrosion, Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # PLASV360
- Zoro # G011058271
- UPC # 024099010207
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 7 1/4 in |
Overall Height | 1 3/4 in |
Overall Length | 11 in |
Details
Item | VCI Compartment Box |
Number of Adjustable Dividers | 15 |
Material | Polypropylene |
Resistant To | Corrosion, Rust |
Shape | Rectangular |
Closure Type | Latch |
Series | 3600 |
Color | Clear |
Maximum Number of Compartments | 21 |
Description
VCI Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Polypropylene, Maximum Number of Compartments 21, Number of Adjustable Dividers 15, Overall Height 1 3/4 in, Overall Length 11 in, Overall Width 7 1/4 in, Volume Capacity Not Applicable, Overall Diameter Not Applicable, Resistant To Corrosion, Rust, Series 3600, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Gray Powder Coated Pallet Rack Wire Decking 42"W x 52"L (WMD-4252)
- MESA SAFE CO Depository Safe, with Electronic 86 lb, 0.8 cu ft, Steel (MFL2014E)
- BASCO Steel Drum Cover, Fittings, 55 Gal (1855CVR-2075-L)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2HG)
- PLANO Storage Box with 1 compartments, Plastic, 2-1/8" H x 4.675 in W (144900)
- PLANO Compartment Box with 4 to 15 compartments, Polypropylene, 3-1/4" H x 9.13" W (2-3730-05)
- PLANO Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-1/2" H x 4-7/8 in W (354010)
- PLANO Plano 2361270 StowAway 12 Fixed Compartment Box, 11L x 7-1/4W x 1-3/4H, Clear (2361200)
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- PLANO Adjustable Compartment Box with 12 to 18 compartments, Plastic, 2 3/8 in H x 4-1/2 in W (345023)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 2 in H x 15 in W (T9100)
- Plano Compartment Boxes