Shop All Tool Boxes
Plano
Tool Box, Plastic, Camo, 15 in W x 8 in D x 10 in H
Mfr # 161200
Zoro # G3375893
original price:
$26.15
21% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Camo
- Features Brass-Bailed Latch for Secure Closure, Great for Tools, Electronics and Other General Storage, Heavy Duty Carry Handle, Ideal for 0.50 Caliber Ammo Storage, Lockable, Modeled After the Large 0.50 Caliber Ammo Box with a Reduced Footprint, Water-Resistant O-Ring Seal
- Includes (1) Lift Out Tray
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 161200
- Zoro # G3375893
- UPC # 024099016124
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 15 in |
Depth | 8 in |
Height | 10 in |
Inside Width | 12 1/2 in |
Overall Width | 15 in |
Overall Height | 10 in |
Inside Height | 8 1/2 in |
Overall Depth | 8 in |
Nominal Outside Depth | 15 in |
Nominal Outside Height | 10 in |
Nominal Outside Width | 8 in |
Inside Depth | 6 in |
Interior Dimensions | 12 1/2 in L x 6 in W x 8 1/2 in H |
Handle Length | 7 1/2 in |
Handle Width | 1 in |
Description
Tool Box, Material Plastic, Overall Depth 8 in, Overall Height 10 in, Overall Width 15 in, Locking System Padlockable, Color Camo, Includes Drawers No, Number of Compartments 2, Body Finish Matte, Closure Type Latch, Configuration Individual Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 3000 rpm (CP9287C)
- KO-KEN Bit Socket 4mm Hex 52mm 3/8 Sq. Drive (13012M.52-4)
- KODIAK CUTTING TOOLS 16.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484820)
- OSG Spiral Point Tap, Plug 3 Flutes (1738801)
- PLANO Grab N Go Tool Box, Plastic, Gray, 26 in W x 10 in D x 11 in H (682-007)
- PLANO Emergency Supply Tool Box, Plastic, Orange, 15 in W x 8 in D x 10 in H (161250)
- PLANO Tool Box, Plastic, Green, 13-1/2 in W x 5-1/2 in D x 5-1/2 in H (121202)
- PLANO Tool Box, Plastic, Gray, 5 in W x 5 in D x 7 in H (PLA1312P)
- PLANO Tool Box, Plastic, Green, 13-3/4 in W x 7 in D x 8-3/4 in H (171200)
- PLANO Portable Tool Box, Plastic, Green, 17 in W x 10 in D x 13 in H (181206)
- PROTO Socket Set Box, Steel, Red, 27 in W x 15-1/4 in D x 5-1/2 in H (J5697R)
- Plano Tool Boxes