Shop All Hard Case Storage
Plano
Tan Protective Tube Case, 106"L x 4-1/4"W x 4-1/4"D
Mfr # 461020
Zoro # G3375799
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Includes Handle
- Material Plastic
- Features Extends From 64 to 106 in L, Foam Padding, Lockable, Carrying Handle
- Overall Depth 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plano
- MFR # 461020
- Zoro # G3375799
- UPC # 024099461023
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4 1/4 in |
Overall Length | 106 in |
Overall Width | 4 1/4 in |
Inside Width | 3 3/4 in |
Inside Depth | 3 3/4 in |
Inside Length | 104 in |
Description
Protective Tube Case, Closure Type Lockable, Color Beige, Handle Style Folding, Includes Foam Insert No, Inside Depth 3 3/4 in, Inside Length 104 in, Inside Width 3 3/4 in, Material Plastic, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 1, Number of Wheels 0, Overall Depth 4 1/4 in, Overall Length 106 in, Overall Width 4 1/4 in, Weight 6 lb, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.00mm (C18950)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Zinc Plated Steel Knobs 4PK (66685)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- ASTER SAE T-Handle Recess Key, 5/32" Tip Size (82705)
- PLANO Black Protective Tube Case, 112"L x 11-1/2"W x 8-1/2"D (650800)
- PLANO Guide Waterproof StowAway w/O-Ring Seal Box, 7-3/8L x 4-1/2W x1-3/4H, Clear (344010)
- PLANO Guide Series Airtight & Waterproof Storage Case, 11L x 7-1/4W x 4H, Yellow (146000)
- PLANO Tan Protective Tube Case, 106"L x 3"W x 3-1/2"D (351026)
- PLANO Black Protective Tube Case, 88"L x 9-3/4"W x 5-1/2"D (458800)
- SUPERIOR PARTS 23 Inch wide x 15 Inch tall x 4 Inch wide Framing Nailer Bag Fits Hitachi NR83A (H838)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- Plano Hard Case Storage