Shop All Gun Cases & Bags
Plano Tactical
Range Ready Bag, Black, 16-3/4 in. L
Mfr # 1712500
Zoro # G0455421
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Universal
- Material Nylon
- Number of Pockets (Inside) 0
- For Use With Mfr. No. 1612, 140300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano Tactical
- MFR # 1712500
- Zoro # G0455421
- UPC # 024099171250
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Size | Universal |
Width (In.) | 10 1/4 in |
Length (In.) | 16 3/4 in |
Height | 10.3" |
Width | 16.8" |
Details
Item | Range Ready Bag |
Color | Black |
Material | Nylon |
Number of Pockets (Inside) | 0 |
For Use With | Mfr. No. 1612, 140300 |
Number of Pockets (Outside) | 6 |
Fits | Most Pistols and Revolvers |
Features | Fit Securely Around Plano Field Boxes, Provide Necessary Storage for Safety Glasses, Ear Protection, Magazine Holders, Cleaning Supplies and Other Accessories |
Includes | Adjustable Padded Shoulder Strap |
Type | Single |
Closure | Hook-and-Loop |
Closure Type | Strap Latch |
Description
Range Ready Bag, Single, Size Universal, Color Black, Material Nylon, Length (In.) 16-3/4, Width (In.) 10-1/4, Number of Pockets (Inside) 0, Number of Pockets (Outside) 6, Hook-and-Loop Closure, Fits Most Pistols and Revolvers, For Use With Mfr. No. 1612, 140300, Features Fit Securely Around Plano Field Boxes, Provide Necessary Storage for Safety Glasses, Ear Protection, Magazine Holders, Cleaning Supplies and Other Accessories, Packed 2/ Carton, Includes Adjustable Padded Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X64)
- CONTINENTAL Garden Hose, 5/8" ID x 75 ft., Black (CWH058-75MF-G)
- B & K Nuzzle Assembly 1/4-20X10 (109-841)
- SPECTRACIDE WEED/GRASS KILL CON 64OZ (HG-96451)
- PLANO TACTICAL Gun Case, Black, 11" W, 13-1/4" L (PLAM9130)
- PLANO TACTICAL Gun Case, Single, 50 in., 13 in.W, Black (PLAM9501)
- PLANO TACTICAL Pistol Case, Double, 14-54/64in.W, XL, Black (PLAM9170)
- PLANO TACTICAL Range Ready Bag, Black, 14 in. L (1312500)
- HOPPES Gun Cleaner, Size 4 oz. (GC4)
- PROPPER Range Ready Bag, Olive Drab, Polyester (F56380A330)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 3-Firearms, Brown/Black (5656)
- Plano Tactical Gun Cases & Bags