Shop All Compartment Boxes
Plano
STOWAWAY 4- 28 COMPARTMENT BOX
Mfr # 2370002
Zoro # G511058276
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 20
- Material Polypropylene
- Series 3700
- Overall Length 14 in
- Closure Type Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plano
- MFR # 2370002
- Zoro # G511058276
- UPC # 024099037006
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Length | 14 in |
Overall Height | 2 in |
Overall Width | 9 in |
Details
Item | Plastic Compartment Box |
Number of Adjustable Dividers | 20 |
Material | Polypropylene |
Series | 3700 |
Closure Type | Latch |
Shape | Rectangular |
Maximum Number of Compartments | 24 |
Color | Clear |
Description
Plastic Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Polypropylene, Maximum Number of Compartments 24, Number of Adjustable Dividers 20, Overall Height 2 in, Overall Length 14 in, Overall Width 9 in, Volume Capacity Not Applicable, Overall Diameter Not Applicable, Series 3700, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 5 Shelves, Wood Deck, Gray (B2297547)
- 80/20 M4 X 0.7 Economy T-Nut Bright 25 S (25-1941)
- ECONOCO Rack Rectangular Tubing 2-Arm, 2-Way, Chrome (K90)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 54H (12485C)
- PLANO Compartment Box with 6 compartments, Plastic, 7 1/4 in H x 10 57/64 in W (2360670)
- PLANO Adjustable Compartment Box with 4 to 9 compartments, Plastic, 2 3/4 in H x 7-1/4 in W (2363001)
- PLANO Compartment Box with Polypropylene, 2 in H x 9 in W (2371500)
- PLANO Adjustable Compartment Box with 6 to 12 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3455-00)
- PLANO Compartment Box with 13 compartments, Plastic, 1 57/64 in H x 9-1/4 in W (2371304)
- PLANO Compartment Box with 19 compartments, Plastic, 4 1/4 in H x 13 1/2 in W (111906)
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T618)
- Plano Compartment Boxes