Shop All Storage Totes & Containers
Plano
Storage Trunk, Green, Plastic, 27 gal
Mfr # PLA19OD
Zoro # G410473200
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Overall Length 37 1/2 in
- Overall Height 14 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # PLA19OD
- Zoro # G410473200
- UPC # 024099191920
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 37 1/2 in |
Overall Height | 14 in |
Overall Width | 18 in |
Inside Height | 12 1/2 in |
Inside Length | 29 7/8 in |
Inside Width | 13 1/4 in |
Details
Color | Green |
Material | Plastic |
Item | Storage Trunk |
Volume Capacity | 27 gal |
Stackable | Yes |
Shape | Rectangular |
Mobility | Mobile |
Handle Style | Molded |
Closure Type | Latches |
Description
Storage Trunk, Color Green, Handle Style Molded, Hinge Material Not Applicable, Inside Height 12 1/2 in, Inside Length 29 7/8 in, Inside Width 13 1/4 in, Material Plastic, Overall Height 14 in, Overall Width 18 in, Overall Length 37 1/2 in, Stackable Yes, Stacking Capacity Not Applicable, Volume Capacity 27 gal, Weight Capacity Not Applicable, Number of Handles 2, Mobility Mobile, Closure Type Latches, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Orange (SSB425OR)
- ZORO SELECT Shelf Liner 48"x18", Clear, 4PK (5GRF6)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (800XG3)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6PV-2)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- PLANO Storage Trunk, Green, Plastic, 14 gal (PLAT16OD)
- PLANO Ammo Storage Container, Green, Polypropylene, 13-3/4 in L, 7 in W (171200)
- PLANO Storage Trunk, Black, Plastic, 37-3/4" L, 5.42 cu ft Volume Capacity (PLA19BL)
- PLANO Storage Trunk, Green, Plastic, 27 gal (181976)
- PLANO Storage Trunk, Black, Plastic, 14 1/4 in L, 30 in W, 12 3/4 in H, 3.2 cu ft Volume Capacity (PLA17BL)
- TOTELINE Stacking Container, White, Fiberglass Reinforced Composite, 24 in L, 10 in W, 8 in H (8420085269)
- Plano Storage Totes & Containers