Shop All Storage Totes & Containers
Plano
Storage Trunk, Green, Plastic, 27 gal
Mfr # 181976
Zoro # G010473198
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Overall Length 37 3/4 in
- Overall Height 14 in
- Overall Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 181976
- Zoro # G010473198
- UPC # 024099181945
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 37 3/4 in |
Overall Height | 14 in |
Overall Width | 18 1/4 in |
Inside Width | 16 in |
Inside Height | 13 1/2 in |
Inside Length | 34 3/4 in |
Details
Color | Green |
Material | Plastic |
Item | Storage Trunk |
Volume Capacity | 27 gal |
Stackable | Yes |
Lid Type | Hinged |
Mobility | Mobile |
Shape | Rectangular |
Closure Type | Latches |
Handle Style | Molded |
Hinge Material | Polypropylene |
Description
Storage Trunk, Color Green, Handle Style Molded, Hinge Material Polypropylene, Inside Height 13 1/2 in, Inside Length 34 3/4 in, Inside Width 16 in, Material Plastic, Overall Height 14 in, Overall Width 18 1/4 in, Overall Length 37 3/4 in, Stackable Yes, Stacking Capacity Not Applicable, Volume Capacity 27 gal, Weight Capacity Not Applicable, Number of Handles 2, Mobility Mobile, Closure Type Latches, Lid Type Hinged, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- TENNSCO Side and Back Rail Kit, 72Wx30Dx3 H, Gray (SB-3072)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 4 3/4 in D x 23 3/4 in H x 23 3/4 in W, 6 Shelves (314-95)
- PLANO Storage Trunk, Black, Plastic, 37-3/4" L, 5.42 cu ft Volume Capacity (PLA19BL)
- PLANO Storage Trunk, Black, Plastic, 27 gal (181973)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- PLANO Storage Trunk, Green, Plastic, 14 gal (PLAT16OD)
- PLANO Storage Container, Black, Polyethylene, 24 in L, 15 in W, 13 in H (161900)
- PLANO Storage Trunk, Black, Plastic, 14 1/4 in L, 30 in W, 12 3/4 in H, 3.2 cu ft Volume Capacity (PLA17BL)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 24 in L, 22 in W, 7 in H (270290)
- Plano Storage Totes & Containers