Shop All Storage Totes & Containers
Plano
Storage Trunk, Black, Plastic, 27 gal
Mfr # 181973
Zoro # G110473197
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Length 37 3/4 in
- Overall Height 14 in
- Overall Width 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 181973
- Zoro # G110473197
- UPC # 024099181945
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 37 3/4 in |
Overall Height | 14 in |
Overall Width | 18 1/4 in |
Inside Length | 34 3/4 in |
Inside Height | 13 1/2 in |
Inside Width | 16 in |
Details
Color | Black |
Material | Plastic |
Item | Storage Trunk |
Volume Capacity | 27 gal |
Stackable | Yes |
Shape | Rectangular |
Mobility | Mobile |
Lid Type | Hinged |
Hinge Material | Polypropylene |
Handle Style | Molded |
Closure Type | Latches |
Description
Storage Trunk, Color Black, Handle Style Molded, Hinge Material Polypropylene, Inside Height 13 1/2 in, Inside Length 34 3/4 in, Inside Width 16 in, Material Plastic, Overall Height 14 in, Overall Width 18 1/4 in, Overall Length 37 3/4 in, Stackable Yes, Stacking Capacity Not Applicable, Volume Capacity 27 gal, Weight Capacity Not Applicable, Number of Handles 2, Mobility Mobile, Closure Type Latches, Lid Type Hinged, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Carbon Filled Copolymer Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L (QSB101CO)
- WILTON Inner Ring (1010830)
- DURHAM MFG Small Compartment box, 21 opening, for small part storage (204-95)
- HARDWARE RESOURCES Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516ORB)
- PLANO 56 qt Storage Trunk, Black, Plastic, 24 in L x 15 in W x 13 in H (PLAT16BL)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- PLANO Storage Trunk, Green, Plastic, 14 gal (PLAT16OD)
- PLANO Storage Trunk, Black, Plastic, 14 1/4 in L, 30 in W, 12 3/4 in H, 3.2 cu ft Volume Capacity (PLA17BL)
- PLANO Storage Trunk, Green, Plastic, 27 gal (181976)
- PLANO Storage Trunk, Black, Plastic, 37-3/4" L, 5.42 cu ft Volume Capacity (PLA19BL)
- TRITON PRODUCTS Polypropylene Bin Kit, Yellow, Polypropylene, 4.125 in. W, 3 in. H (BK-210)
- Plano Storage Totes & Containers