Shop All Compartment Boxes
Plano
Storage Box with 39 compartments, Plastic, 1 7/8 in H x 9 in W
Mfr # 370705
Zoro # G3375388
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 9 in x 1 7/8 in
- Number of Compartments 39
- Material Plastic
- Latch Type ProLatch
- Features Secures up to 26 Spinner Baits and 13 Buzz baits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 370705
- Zoro # G3375388
- UPC # 024099537070
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 9 in x 1 7/8 in |
Outside Length | 14 in |
Outside Width | 9 in |
Compartment Width | 9 in |
Overall Depth | 1-7/8 in |
Overall Length | 14 in |
Overall Width | 9 in |
Compartment Length | 14 in |
Overall Height | 1 7/8 in |
Compartment Depth | 14 in |
Details
Item | Storage Box |
Number of Compartments | 39 |
Material | Plastic |
Latch Type | ProLatch |
Features | Secures up to 26 Spinner Baits and 13 Buzz baits |
ESD Conductive | No |
Bin Color | Clear |
Electrostatic Discharge | No |
Shape | Rectangular |
Series | 3700 Elite |
Maximum Number of Compartments | 39 |
Description
Storage Box, Closure Type Latch, Color Clear, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 39, Overall Height 1 7/8 in, Overall Length 14 in, Overall Width 9 in, Compartment Depth 14 in, Compartment Width 9 in, Series 3700 Elite, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lift-Off Hinge Left Tab8 Nylon Blk (12072)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1-3/4" H x 7-1/4 in W (364010)
- PLANO Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W (470000)
- PLANO Storage Box with 8 compartments, Plastic, 7 1/8 in H x 11 5/8 in W (131200)
- PLANO Plano Molding 1312-00 Water Resistant Ammo Can Filed Box, 11-5/8"L x 5-1/8"W x 7-1/8"H, Green (131200)
- PLANO Bucket Top Compartment Box with 18 compartments, Plastic, 3 3/4 in H x 12 in W (725-001)
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- PLANO Adjustable Compartment Box with 7 to 30 compartments, Plastic, 13 7/8 in H x 11 1/2 in W (758005)
- Plano Compartment Boxes