Shop All Compartment Boxes
Plano
Storage Box with 16 to 26 compartments, Plastic, 3" H x 8.38 in W
Mfr # 171502
Zoro # G3375753
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 8 3/8 in x 3 in
- Number of Compartments 16 to 26
- Number of Adjustable Dividers 10
- Material Plastic
- Latch Type Molded Tension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plano
- MFR # 171502
- Zoro # G3375753
- UPC # 024099017152
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 8 3/8 in x 3 in |
Outside Length | 11 1/4 in |
Outside Width | 8 in |
Compartment Length | 11 in |
Compartment Height | 3 in |
Overall Height | 3" |
Compartment Width | 8 in |
Overall Width | 8.38 in |
Overall Length | 11-1/4 in |
Details
Item | Storage Box |
Number of Compartments | 16 to 26 |
Number of Adjustable Dividers | 10 |
Material | Plastic |
Latch Type | Molded Tension |
Features | Double-Sided Storage, Ten Removable Dividers Create 16-26 Compartments |
Includes | Adjustable Double-Sided Storage; Handle |
ESD Conductive | No |
Bin Color | Gray Metallic/Blue |
Electrostatic Discharge | No |
Shape | Rectangular |
Maximum Number of Compartments | 26 |
Includes Handle | Yes |
Description
Storage Box, Closure Type Molded Tension, Color Gray/Blue, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 26, Number of Adjustable Dividers 10, Overall Height 3 in, Overall Length 11 1/4 in, Overall Width 8 3/8 in, Compartment Width 8 in, Includes Handle Yes, Overall Diameter Not Applicable, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 8"D x 8"H (BKTM03X08X08MOPBL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Clear (QUS250CL)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- PLANO Storage Box with 1 compartments, Plastic, 4.13" H x 7-1/4 in W (146000)
- PLANO Plano ProLatch™ Organizer 13 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear (2361301)
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- PLANO Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-1/2" H x 4-7/8 in W (354010)
- PLANO Adjustable Compartment Box with 6 to 42 compartments, Plastic, 9 3/4 in H x 10 in W (136200)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2365002)
- AKRO-MILS Portable Tool Organizer (6318)
- Plano Compartment Boxes