Shop All Compartment Boxes
Plano
Storage Box with 1 compartments, Plastic, 2-1/8" H x 4.675 in W
Mfr # 144900
Zoro # G6193975
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 3 in x 1 5/8 in
- Number of Compartments 1
- Material Plastic
- Latch Type Cam Action
- Features Waterproof Cases Feature Cam Action Latches, Slip Resistant Rubber Pad Prevents Fragile Items from Sliding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plano
- MFR # 144900
- Zoro # G6193975
- UPC # 024099014496
- Country of Origin China
- Category Compartment Boxes
Dimensions
Overall WxDxH | 3 in x 1 5/8 in |
Outside Length | 4 1/2 in |
Outside Width | 6 1/2 in |
Overall Width | 4.675 in |
Overall Length | 6-1/2 in |
Compartment Width | 6 3/8 in |
Compartment Length | 4 3/8 in |
Compartment Height | 2 in |
Overall Height | 2-1/8" |
Overall Depth | 4-1/2" |
Compartment Depth | 4 3/8 in |
Description
Storage Box, Closure Type Cam Action, Color Clear, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 1, Overall Height 1 5/8 in, Overall Length 5 in, Overall Width 3 in, Compartment Depth 4 3/8 in, Compartment Width 6 3/8 in, Inside Height 2 1/8 in, Inside Length 6 1/2 in, Inside Width 4 11/16 in, Resistant To Water, Series Guide, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Red (QSB107RD)
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- ENPAC Lock Down Security Kit (1295-LK)
- PLANO Plano ProLatch StowAway 6-21 Adjustable Compartment Box, , 11L x 7-1/4W x 1-3/4H, Clear (2360001)
- PLANO Adjustable Compartment Box with 3 to 28 compartments, Plastic, 1.88" H x 9 in W (2-3750-02)
- PLANO Storage Box with 1 compartments, Plastic, 5 in H x 14 in W (1470-00)
- PLANO Compartment Box with 24 compartments, Plastic, 2 1/4 in H x 14 1/4 in W (5324-30)
- PLANO Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/4 in H x 11-1/4 in W (3870-01)
- PLANO Adjustable Compartment Box with 6 to 12 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3455-00)
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (119-95-D936)
- Plano Compartment Boxes