Shop All Compartment Boxes
Plano
Small Parts Organizer Box, 10 7/8" L
Mfr # 2361800
Zoro # G811745500
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 0
- Material Polypropylene
- Overall Width 7 1/4 in
- Overall Length 10 7/8 in
- Overall Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plano
- MFR # 2361800
- Zoro # G811745500
- UPC # 024099361804
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 7 1/4 in |
Overall Length | 10 7/8 in |
Overall Height | 1 3/4 in |
Details
Item | Small Parts Organizer Box |
Number of Adjustable Dividers | 0 |
Material | Polypropylene |
Electrostatic Discharge | No |
Color | Clear |
Resistant To | Water |
Maximum Number of Compartments | 18 |
Series | 3600 |
Shape | Rectangular |
Includes Handle | No |
Closure Type | Latch |
Number of Tiers | 1 |
Description
Small Parts Organizer Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge No, Material Polypropylene, Maximum Number of Compartments 18, Number of Adjustable Dividers 0, Overall Height 1 3/4 in, Overall Length 10 7/8 in, Overall Width 7 1/4 in, Volume Capacity Not Applicable, Compartment Depth Not Applicable, Compartment Width Not Applicable, Includes Handle No, Number of Tiers 1, Resistant To Water, Series 3600, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Lined 18-Gauge Drum Lid ext. dia. 23" (DRM1538)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Green (QUS234GN)
- LEWISBINS Plastic Divider, Black, 4 3/8 in L, Not Applicable W, 4 3/8 in H, 6 PK (DPB10-5 Div)
- WESCO Open Head Drum Lifters, OHDL-3 (240038)
- PLANO VCI Compartment Box (PLASV363)
- PLANO Adjustable Compartment Box with 3 to 28 compartments, Plastic, 1.88" H x 9 in W (2-3750-02)
- PLANO Compartment Box with 5 compartments, Plastic, 1 1/8 in H x 3-3/4 in W (344985)
- PLANO Compartment Box with 4 to 23 compartments, Plastic, 1-7/8" H x 9 in W (374010)
- PLANO Compartment Box with 4 compartments, Plastic, 1" H x 2.88 in W (3448-40)
- PLANO Storage Box with 1 compartments, Plastic, 4.13" H x 7-1/4 in W (146000)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4000)
- Plano Compartment Boxes