Shop All Compartment Boxes
Plano
Small Parts Organizer Box, 1 3/4" H
Mfr # 2361000
Zoro # G711745488
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adjustable Dividers 5
- Material Polypropylene
- Overall Length 10 7/8 in
- Overall Width 5 1/2 in
- Overall Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 2361000
- Zoro # G711745488
- UPC # 024099036108
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Length | 10 7/8 in |
Overall Width | 5 1/2 in |
Overall Height | 1 3/4 in |
Details
Item | Small Parts Organizer Box |
Number of Adjustable Dividers | 5 |
Material | Polypropylene |
Series | 3600 |
Number of Fixed Dividers | 0 |
Includes Handle | No |
Number of Tiers | 1 |
Resistant To | Water |
Electrostatic Discharge | No |
Maximum Number of Compartments | 6 |
Shape | Rectangular |
Color | Clear |
Closure Type | Latch |
Description
Small Parts Organizer Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge No, Material Polypropylene, Maximum Number of Compartments 6, Number of Adjustable Dividers 5, Overall Height 1 3/4 in, Overall Length 10 7/8 in, Overall Width 5 1/2 in, Volume Capacity Not Applicable, Number of Fixed Dividers 0, Compartment Depth Not Applicable, Compartment Width Not Applicable, Includes Handle No, Number of Tiers 1, Resistant To Water, Series 3600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black (22130)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- FAZTEK Framing Extrusion, Smth, L48In, 0.524Lb/Ft (10QE1010-48)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Vista Green (RTFAG048144F01VG)
- PLANO Adjustable Compartment Box with 7 to 30 compartments, Plastic, 13 7/8 in H x 11 1/2 in W (758005)
- PLANO Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/4 in H x 11-1/4 in W (3870-01)
- PLANO Plano StowAway 5 Fixed Compartment Box, 6-1/2L x 3-3/4W x 1-1/8H, Clear (344985)
- PLANO Compartment Box with Polypropylene, 2 in H x 9 in W (2371500)
- PLANO Adjustable Compartment Box with 11 to 30 compartments, Plastic, 2 3/4 in H x 7-1/2 in W (460000)
- PLANO Adjustable Compartment Box with 9 to 23 compartments, Plastic, 2.38" H x 4.88 in W (350022)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4007AT)
- Plano Compartment Boxes