Shop All Compartment Boxes
Plano
Small Parts Organizer Box, 2" H, 14" L
Mfr # 2370076
Zoro # G811745494
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Width 9 in
- Overall Height 2 in
- Overall Length 14 in
- Number of Tiers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 2370076
- Zoro # G811745494
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 9 in |
Overall Height | 2 in |
Overall Length | 14 in |
Details
Item | Small Parts Organizer Box |
Material | Polypropylene |
Number of Tiers | 1 |
Closure Type | Latch |
Color | Clear |
Includes Handle | No |
Number of Fixed Dividers | 20 |
Electrostatic Discharge | No |
Maximum Number of Compartments | 24 |
Description
Small Parts Organizer Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge No, Material Polypropylene, Maximum Number of Compartments 24, Overall Height 2 in, Overall Length 14 in, Overall Width 9 in, Volume Capacity Not Applicable, Number of Fixed Dividers 20, Compartment Depth Not Applicable, Compartment Width Not Applicable, Includes Handle No, Number of Tiers 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- 80/20 Mesh Panel Retainer, 15 Series, 1-1/2 In. (2436)
- MOLDED FIBERGLASS White Fiberglass Lid (9301185269)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Green (269685GN)
- PLANO Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W (470000)
- PLANO Adjustable Compartment Box with 12 to 18 compartments, Plastic, 2 3/8 in H x 4-1/2 in W (345023)
- PLANO Plano StowAway 5 Fixed Compartment Box, 6-1/2L x 3-3/4W x 1-1/8H, Clear (344985)
- PLANO Compartment Box with 6 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3450-46)
- PLANO Plano ProLatch™ Organizer 13 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear (2361301)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2365002)
- PLANO Adjustable Compartment Box with 10 to 20 compartments, Plastic, 2 in H x 3.88 in W (344922)
- Plano Compartment Boxes