Shop All Compartment Boxes
Plano
Plano ProLatch StowAway 4-27 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear
Mfr # 2375002
Zoro # G608619878
product price: $24.99
/ea
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Latch Type Single-sided
- Cabinet Color Clear
- Overall Depth 9
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 2375002
- Zoro # G608619878
- UPC # 24099037501
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Depth | 9 |
Overall Width | 14 in |
Details
Item | Compartment Box |
Material | Polypropylene |
Latch Type | Single-sided |
Cabinet Color | Clear |
Description
Plano offers a full line of StowAway utility boxes that feature its advanced ProLatch, locking system. These latches offer added security to ensure lures and gear stay put, even if tossed around in transit or in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 24 Deep (AMG WT-2460)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424BR)
- 80/20 Floor Mount Base Plate, 15 Series (2413)
- AKRO-MILS Plastic Divider, Black, 6 PK (41226)
- PLANO Compartment Box with 24 compartments, Plastic, 2 1/4 in H x 14 1/4 in W (5324-30)
- PLANO Storage Box with 39 compartments, Plastic, 1 7/8 in H x 9 in W (370705)
- PLANO Adjustable Compartment Box with 9 to 23 compartments, Plastic, 2.38" H x 4.88 in W (350022)
- PLANO Compartment Box with 5 to 9 compartments, Plastic, 1 1/4 in H x 5 in W (2350000)
- PLANO Adjustable Compartment Box with 6 to 21 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2-3600-01)
- PLANO Adjustable Compartment Box with 5 to 36 compartments, Plastic, 10 in H x 7 in W (135402)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (117-17-S1158)
- Plano Compartment Boxes