Shop All Compartment Boxes
Plano
Plano 2361270 StowAway 12 Fixed Compartment Box, 11L x 7-1/4W x 1-3/4H, Clear
Mfr # 2361200
Zoro # G908610728
product price: $13.99
/ea
Sold in multiples of 6 for $83.94
$83.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Latch Type Single-sided
- Cabinet Color Clear
- Overall Depth 7/1/2004
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 2361200
- Zoro # G908610728
- UPC # 24099361200
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Depth | 7/1/2004 |
Overall Width | 11 in |
Details
Item | Compartment Box |
Material | Polypropylene |
Latch Type | Single-sided |
Cabinet Color | Clear |
Description
Ideal storage solution for organizing small parts and components. Manufactured from Polypropylene, this StowAway features 12 fixed compartments and a tension latch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Hook Rack Over Door 3 Ch (06918)
- 80/20 M5 Drop In T-Nut W/Ball / Spring Brt 15S (3913)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- LOWELL Rack Rails 16U 1pr (RRD-16)
- PLANO Compartment Box with 13 compartments, Plastic, 1 57/64 in H x 9-1/4 in W (2371304)
- PLANO Storage Box with 1 compartments, Plastic, 2 in H x 7 in W (2371500)
- PLANO Adjustable Compartment Box with 11 to 30 compartments, Plastic, 2 3/4 in H x 7-1/2 in W (460000)
- PLANO Adjustable Compartment Box with 4 to 9 compartments, Plastic, 2 3/4 in H x 7-1/4 in W (2363001)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2365002)
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- DEFLECTO Tilt Bin Interlocking Storage Organizer, Pack/4 (421103CR)
- Plano Compartment Boxes