Shop All Compartment Boxes
Plano
Plano 2360670 StowAway 6 Fixed Compartment Box, 11L x 7-1/4W x 1-3/4H, Clear
Mfr # 2360600
Zoro # G308610816
product price: $14.89
/ea
Sold in multiples of 6 for $89.34
$89.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Latch Type Single-sided
- Cabinet Color Clear
- Overall Depth 7/1/2004
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 2360600
- Zoro # G308610816
- UPC # 24099360609
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Depth | 7/1/2004 |
Overall Width | 11 in |
Details
Item | Compartment Box |
Material | Polypropylene |
Latch Type | Single-sided |
Cabinet Color | Clear |
Description
An ideal storage solution for organizing small parts and components. Manufactured from Polypropylene, this StowAway features 6 fixed compartments and a tension latch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 72" D, 48" L (IC-58HWT)
- KNAPE & VOGT Black Steel Regular Duty Shelf Support 14 Ga. 48 in. L (82 BLK 48)
- RUBBERMAID Easy Find 5C Square (2030353)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Orange (207006)
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- PLANO Plano ProLatch StowAway 4-27 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2375002)
- PLANO Adjustable Compartment Box with 3 to 28 compartments, Plastic, 1.88" H x 9 in W (2-3750-02)
- PLANO Adjustable Compartment Box with 12 to 36 compartments, Plastic, 5" H x 12 in W (112300)
- PLANO Storage Box with 1 compartments, Plastic, 2 in H x 7 in W (2371500)
- PLANO Compartment Box with 6 compartments, Plastic, 1 3/8 in H x 4-1/4 in W (3450-46)
- DURHAM MFG Drawer Bin Cabinet with Plastic, 21 1/2 in H x 25-7/8 in W (317-95)
- Plano Compartment Boxes