Shop All Gun Cases & Bags
Plano
Molding Water Resistant Ammo Storage Box, 13-3/4L x 5-5/8W x 5-9/16H, Green
Mfr # 121202
Zoro # G108647753
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyethylene
- Length (In.) 13-3/4 in
- Height 5-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plano
- MFR # 121202
- Zoro # G108647753
- UPC # 24099212120
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Length (In.) | 13-3/4 in |
Height | 5-9/16 in |
Details
Item | Ammo Storage Container |
Color | Green |
Material | Polyethylene |
Description
Green, Shot Shell Ammunition Box, Holds 4 Shot Shell Boxes, Water Resistant O-Ring Seal, Brass Bailed Latch For Secure Closing, Padlock Tabs For Locking, Fold Down Carrying Handle, Great For Transporting Or Storage, Dry & Secure Shot Shell Storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEASONAL TRENDS Chair Bucket Burgundy Wide (GB-7300)
- ILC Replacement For Ezgo / Cushman / Textron 603567 (Ezgo / Cushman / Textron 603567)
- TARPS NOW 11" Premium Bungee Balls (TABB11BW-100)
- LOGO BRANDS Ohio State Elite Chair (191-12E)
- PLANO Protective Case, 14-7/8" W x 17-1/8" L x 5-3/4" H (1010164)
- PLANO Gun Case, Double, Black, 54" L, 17" W (PLA11852)
- PLANO Protective Case, 14-1/2" W x 16-3/4" L x 6 H (140402)
- PLANO Gun Case, Single, Black, 38" L, 17" W (PLA11836)
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H (10-10137)
- PLANO Gun Case, Single, Black, 44" L, 17" W (PLA11842)
- HOPPES Gun Cleaner, Size 4 oz. (GC4)
- Plano Gun Cases & Bags