Shop All Hard Case Storage
Plano
Guide Waterproof StowAway w/O-Ring Seal Box, 7-3/8L x 4-1/2W x1-3/4H, Clear
Mfr # 344010
Zoro # G508642907
Sold in multiples of 2 for $23.30
$23.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Foam Style Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plano
- MFR # 344010
- Zoro # G508642907
- UPC # 24099134408
- Country of Origin United States
- Category Hard Case Storage
Details
Color | Clear |
Material | Polypropylene |
Foam Style | Latch |
Description
The improved line of Plano waterproof StowAway is popular among both freshwater and saltwater fishermen. They provide ample protection against the elements at an affordable price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Impact Wrench, 40.5 CFM, 1/4 in. NPT (CWC-500P)
- DRILL AMERICA 3/4"-11-1/2 NGH HSS Garden Hose Threading Tap (DWTNGH3/4TAP)
- DYNAMIC Tools 2-1/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025566)
- WRIGHT TOOL Socket Extension 1/4" Dr Ext 4 (2404)
- PLANO Tan Protective Tube Case, 106"L x 4-1/4"W x 4-1/4"D (461020)
- PLANO Tan Protective Tube Case, 106"L x 3"W x 3-1/2"D (351026)
- PLANO Guide Series Airtight & Waterproof Storage Case, 11L x 7-1/4W x 4H, Yellow (146000)
- PLANO Black Protective Tube Case, 112"L x 11-1/2"W x 8-1/2"D (650800)
- PLANO Black Protective Tube Case, 88"L x 9-3/4"W x 5-1/2"D (458800)
- PELICAN Yellow Micro Case, 5.88"L x 4.06"W x 2.12"D (1010)
- PELICAN Black Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- Plano Hard Case Storage