Shop All Fishing Supplies
Plano
Guide Series 3700 Tackle Bag - Extra Large
Mfr # PLABG371
Zoro # G902943426
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # PLABG371
- Zoro # G902943426
- UPC # 24099011464
- Country of Origin China
- Category Fishing Supplies
Description
Features:
- Topside Utili-TackleTM Rail System and bungee strap secure 3700 Series StowAway® for quick access; raised over-molded surface keeps StowAway® from slipping
- Raised, waterproof Utili-TackleTM Rail System base with elevated rubber feet to lift above wet surfaces
- Utili-TackleTM Rail System includes 34 accessory attachment points plus tie-down slots
- Clear zippered pocket inside lid
- Collapsible, zippered side pockets with external tool holders
- Large, zippered front pocket with HDPE D-rings and mesh slip pocket
- Large rear mesh slip pocket
Specifications:
- Length: 20
- Height: 13.5
- Weight: 21 lbs.
- Color: Tan/Brown
- Bag Type: Bag
- Stowaway Size: 3700
Includes:
- Tackle Bag
- Six 3700 Series StowAway® Utility Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 011-365 Hehr Screw Cover, 8' - Polar White (011-365)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 50.7 oz (BHRTUM)
- VETS PLUS Probios Dog Treats Hip & Joint 1 lb. Bag (2621)
- MI-T-M Unloader Kit (850-0267)
- PLANO Connectable Satchel Stowaway Medium With Handle (386001)
- PLANO Big Game Tackle Box (791502)
- PLANO Prolatch Deep 3730 With Adjustable Dividers (2373005)
- PLANO Guide Series 3700 Two-Tiered Stowaway (470000)
- PLANO Guide Series Medium Fly Fishing Case (358300)
- PLANO Prolatch Thin Stowaway 3600 Series (2360100)
- PLANO Liqua Bait Wallet (464810)
- Plano Fishing Supplies