Guide Series 3500 Tackle Bag
Mfr # PLABG350
Zoro # G802943564
Product Information
- Brand Plano
- MFR # PLABG350
- Zoro # G802943564
- UPC # 24099011396
- Country of Origin China
- Category Fishing Supplies
Description
Newly redesigned with equal attention to aesthetics and technology, Plano's Guide Series tackle bags have never looked or functioned better. The Guide Series Tackle Bag (3500) features hard-backed 169 Denier fabric that will hold its color and shape for years. Additional upgrades include laser-cut MOLLE attachment points; redesigned pocket configurations for improved access and comfort; oversized zippers that open with ease; and an all-new TPR molded base with extra rigidity and gripping power.
But here's what we're really excited about. Each tackle bag features a patent-pending magnetic DropzoneTM that holds any metal – up to the weight of pair of pliers – on top of the lid. Throw anything up top, and whether you flip it, dip it or tip it, you'll still find your stored safely within grabbing distance.
Features:
- Magnetic DropzoneTM locks lures and pliers on lid
- Large interior holds (5) 3500 StowAway® utility boxes
- 2 handled side pockets double as additional carry option
- Front compartment includes waterproof pouch and ID slip pocket
- 1 back slip pocket with hook-and-loop closure
- PVC-backed 168 Denier fabric for many years of use
- Laser-cut MOLLE attachment points add to carry capacity
- All-new rigid TPR molded base won't slide off boat decks
- Oversized easy-glide zippers with faux leather pulls
- Heavy-duty hardware and connection points
- 2 straps on each corner sized to hold pliers
- Padded removable shoulder strap
Specifications:
- Dimensions: 14.5" x 9" x 8"
- Bag Type: Bag
- Stowaway Size: 3500
Includes:
- (5) 3500 StowAway® Utility Boxes
- Removable Waterproof Cell Phone Holder
- Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Igloo 385-421 2 Gal. Industrial Water Cooler (385-421)
- FLOTEC Flex Vane Impeller (RP4940-22)
- KOHLER Linkage Governor (17 079 03-S)
- GROSFILLEX Market Umbrella, 9 ft., Terra Cota (98918231)
- PLANO Prolatch Xl Stowaway Utility Box (705001)
- PLANO Three-Tray Fixed Compartment Tackle Box Xl (613306)
- PLANO EDGE™ 3500 Stowaway Box (PLASE350)
- PLANO 1-Tray Tackle Box w/Dual Top Access - Smoke -Bright Green (PLAMT6211)
- PLANO One Tray Green Tackle Box (100103)
- PLANO Guide Series Worm Wrap (PLABG100)
- RAPALA X-Rap® Saltwater 4 Electric Chicken (SXR10EC)
- Plano Fishing Supplies