Plano

Freestanding Plastic Shelving Unit, Open Style, 14 in D, 30 in W, 55 1/2 in H, 4 Shelves, White (Discontinued)


This Product is Discontinued
Shop for all Plastic Shelving

Key Features

  • Promotion Restriction Not eligible for promotion
  • Shelving Type Freestanding
  • Shelving Style Open
  • Overall Width 30 in
  • Overall Depth 14 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 30 in
Overall Depth 14 in
Overall Height 55 in
Depth 14"
Height 55-1/2"
Width 30"
Overall HxWxD 55 in x 30 in x 14 in
Overall WxD 30 in x 14 in

Description

Plastic Shelving, Assembled Unassembled, Color White, Frame Material Plastic, Finish Unfinished, Overall Depth 14 in, Overall Height 55 in, Overall Width 30 in, Shelf Style Solid, Shelving Material Plastic, Commercial Shelving Strength Rating, Whole Unit Load Capacity 300 lb, Number of Shelves 4, Load Capacity per Shelf 75 lb, Includes (12) Shelf Supports, 15 7/8 in Distance Between Shelves, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products