Shop All Plastic Shelving
This Product is Discontinued
Plano
Freestanding Plastic Shelving Unit, Open Style, 13 1/4 in D, 29 1/4 in W, 74 3/4 in H, 5 Shelves (Discontinued)
Mfr # 950505
Zoro # G0335373
This Product is Discontinued
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Overall Width 31 in
- Overall Depth 14 in
- Overall Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 950505
- Zoro # G0335373
- Country of Origin Unknown
- Category Plastic Shelving
Dimensions
Overall Width | 31 in |
Overall Depth | 14 in |
Overall Height | 74 in |
Depth | 13-1/4" |
Width | 29-1/4" |
Height | 74-3/4" |
Overall WxD | 31 in x 14 in |
Overall HxWxD | 74 in x 31 in x 14 in |
Description
Plastic Shelving, Assembled Unassembled, Color White, Frame Material Plastic, Finish Unfinished, Overall Depth 14 in, Overall Height 74 in, Overall Width 31 in, Shelf Style Solid, Shelving Material Plastic, Commercial Shelving Strength Rating, Whole Unit Load Capacity 375 lb, Number of Shelves 5, Load Capacity per Shelf 75 lb, Includes (16) Shelf Supports, 15 3/8 in Distance Between Shelves, Corrosion-Resistant Resistance Properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.