Plano

Freestanding Plastic Shelving, Open Style, 12 in D, 20 in W, 32 in H, White (Discontinued)


This Product is Discontinued
Shop for all Plastic Shelving

Key Features

  • Shelving Type Freestanding
  • Shelving Style Open
  • Overall Width 20 in
  • Overall Depth 12 in
  • Overall Height 32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 20 in
Overall Depth 12 in
Overall Height 32 in
Overall HxWxD 32 in x 20 in x 12 in
Overall WxD 20 in x 12 in

Description

Plastic Shelving, Assembled Unassembled, Color White, Frame Material Plastic, Finish Unfinished, Overall Depth 12 in, Overall Height 32 in, Overall Width 20 in, Post Gauge 10 ga, Shelf Adjustment Increments 1 in, Shelving Gauge 10 ga, Shelf Style Solid, Shelving Material Plastic, Commercial Shelving Strength Rating, Whole Unit Load Capacity 150 lb, Number of Shelves 3, Load Capacity per Shelf 50 lb, Includes (8) Shelf Supports, 13 in Distance Between Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products