Shop All Shooting & Archery Accessories
Plano
Element-Proof Field/Ammo Box - Large w/Tray
Mfr # 161200
Zoro # G203079114
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 161200
- Zoro # G203079114
- UPC # 24099016124
- Country of Origin United States
- Category Shooting & Archery Accessories
Description
Element-Proof Field/Ammo Box - Large with Tray
Features:
- Interior dimensions: 12.5" x 6" x 8.5"
- Exterior dimensions: 15" x 8" x 10"
- Lift-out tray
- Top-access storage
- Brass-bailed latch
- Heavy-duty handle
- Water-resistant O-ring seal
- Designed to fit .50 caliber
- Holds six boxes of 2.75-inch or 3-inch shells
- Color: Camo Swirl
- Exterior Seal: Water-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW5)
- MILLER MFG Base Water Screw-On Qt P (740)
- ILC Replacement For CLUB CAR 47629864001 CLUB CAR GOLF CART GOLF CART PARTS AND ACCESSORIES 2PK (2PAK:WX-JAY5-9)
- MTD Kit-Carburetor Ove (BS-792006)
- PLANO Plano Element-Proof Field Ammo Small Box - Olive Drab (131200)
- PLANO Plano Element-Proof Field Ammo Medium Box - Olive Drab (171200)
- SKULL HOOKER LARGE SHOULDER MOUNT- BLACK (LGSM-BLK)
- HME PRODUCTS HME Bag Target Stand (BTS)
- CM CM Columbus McKinnon 175-0210 602 Mini Ratchet Leverhoist 550 Lb Capacity (175-0210)
- HME Archers Practice Stand (HME-APS)
- BARSKA CX-200 Triple Magazine Pouch, OD Green (BI12276)
- Plano Shooting & Archery Gear