Shop All Electrical Boxes
Plano
Electrical Box, Shell Box, 2 Gang
Mfr # 1202838
Zoro # G104023131
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Shell Box
- Number of Gangs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 1202838
- Zoro # G104023131
- UPC # 24099012171
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Shell Box |
Number of Gangs | 2 |
Description
3.5 in. 12 Gauge Shell Box
Whether you are an experienced camper who enjoys long back country hikes or you just want to try something new in the great outdoors then just go for this. Our camping accessories are lightweight, compact, durable and most importantly useful during your trip.
Specifications- Gauge: 12
- Size: 3.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.60A, 300V AC, 10kA at 300V AC (GMF-6/10)
- EATON Manual Mtr Protector, 58A, Rotary, Frame D (XTPR058DC1)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-VTN 1/8 Blk 6)
- BELL 6-Outlet 3/4 In. NPT Die-Cast Aluminum Weatherproof Outdoor Box Extension Adapter (5405-0)
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB2422)
- ZOELLER Electrical Box, Junction Box, Plastic (10-1402)
- RACO Electrical Box, 18 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7302RAC)
- BELL Electrical Box, 16 cu in, Aluminum, Round (5361-7)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- Plano Electrical Boxes