EDGE™ 3600 Flex Stowaway Box
Mfr # PLASE366
Zoro # G702942827
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # PLASE366
- Zoro # G702942827
- UPC # 24099017923
- Country of Origin China
- Category Fishing Supplies
Description
Tackle boxes are an extension of an angler’s brain. Knowing exactly where everything is located and how it can quickly be retrieved is the key to catching more fish. The Plano EDGETM Flex Series provides the best possible combination of storage and customization in a single tackle box – ever.
The Flex Series is the first StowAway to allow the user to customize the internal divider system fully. Created from input from some of the best anglers in the world, the EDGETM 3600 and 3700 Flex are fully customizable, allowing for literally endless options to personalize for a particular fishing application, technique, lures, species, or trip.
The heart of the revolutionary EDGETM Flex is its proprietary divider system. Each EDGE 3600 or 3700 Flex comes with five 4X Dividers, six 3X Dividers, nine 2X Dividers, and 18 1X Dividers. These interlocking dividers can be configured in any possible configuration to create small or large, short or long and any combination of storage bays. With this flexibility, anglers can store tools, large lures, and soft plastics next to small terminal tackle, weights and hooks in one box. Whether an angler’s focus is bass, crappie, catfish, multispecies, saltwater or freshwater, the EDGETM 3600 or 3700 Flex allows him or her to create a custom storage space, unlike any other tackle box or system.
Every box in the EDGETM series has Rustrictor, rust-preventing technology molded into the base of the boxes. A Dri-Loc watertight seal and patent-pending, water-absorbing Water Wick desiccant dividers ward off moisture. An innovative EZ label system and a crystal clear DuraView lid make it easy to identify contents quickly. Heavy-duty steel-pin hinges, a one-hand latch, a super durable ribbed base and a lid that lends itself to stacking multiple units make the EDGETM series the last tackle box you will ever need to buy.
Features:
- FLEX divider system includes
- (5) 4X Dividers, (6) 3X Dividers, (9) 2X Dividers (18) 1X Dividers
- Water WickTM divider with reusable moisture-wicking packet
- Dri-Loc® O-ring seal maintains waterproofing when closed
- Rustrictor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX 17.7-Inch 31 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-M2)
- LOGO BRANDS Michigan Repeating Logo Mini-Size Rubber Basketball (171-91MR-1)
- ORBIT DRP IRGTN SPRNKLR & STK (65140)
- GREENSCAPES Landscape Pin 6" 100Pk (85431)
- PLANO Elite Series Spinnerbait Stowaway (360704)
- PLANO 3600 Worm Stowaway (361610)
- PLANO Guide Series Tray Tackle Box (613403)
- PLANO Prolatch Line Spool Box (108401)
- PLANO Prolatch Spoon Box (2373121)
- PLANO Take Me Fishing Tackle Box Red And Beige (500000)
- ATTWOOD MARINE Rod Holder Flush Mount Stainless Steel 15 Degree White Open End (66363W7)
- Plano Fishing Supplies