EDGE™ 3500 Stowaway Box
Mfr # PLASE350
Zoro # G502942829
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # PLASE350
- Zoro # G502942829
- UPC # 24099017916
- Country of Origin China
- Category Fishing Supplies
Description
EDGE 3500 Stowaway Box
The Plano EDGETM Standard Utility Boxes feature pre-cut vented and water-absorbing desiccant dividers, which allows anglers to create anywhere from 4 to 32 unique storage compartments for various types of tackle. It also features Rustrictor rust preventative technology molded into the base, a Dri-Loc watertight seal that keeps your tackle in pristine condition, and a crystal clear lid design for quick identification of contents. A single oversized latch allows for easy one-handed open operation, and features a unique EZ Label system that will help you identify box contents when stacked on top of each other.
Like its bigger brethren, the EDGETM 3500 has all of the standard features of the line but in a smaller and more agile frame. The EDGE 3500 is sure to strike a chord among anglers who are on the go and can’t carry larger boxes and gear. Kayak anglers, bank and wading fisherman or anyone familiar with the benefits of the EDGETM 3600 or 3700 Standard box should quickly embrace the smaller 3500.
Starting with its Duraview crystal-clear lid, the EDGETM 3500 makes identifying baits and terminal tackle a fast affair. No more opening and closing multiple boxes to find a specific lure or bait. When closed, the Dri-Loc watertight seal makes a barrier that moisture cannot penetrate. Another unique feature of the Plano EDGETM 3500 is the patent-pending, one-handed latch. Durable, steel-pin hinges finish off the rugged lid and marry it to the EDGE’s base for years of use.
Plano’s Rustrictor anti-corrosion compound is infused into the base of all EDGETM boxes. Rustrictor prevents terminal tackle and expensive baits from corroding. Water Wick provides further corrosion defense from a water-absorbing desiccant divider, giving EDGETM one-two punch against rust and corrosion. Patent-pending, pre-separated, vented dividers allow for air circulation. They are also recessed into the base of the box so that terminal tackle and smaller items don’t migrate throughout the box. The EDGETM 3500 also features an innovative labeling system on the latch of every box.
Features:
- Water WickTM divider with reusable moisture-wicking packet
- Dri-Loc® O-ring seal maintains waterproofing when closed
- RustrictorTM technology delivers 360 degrees of rust-prevention
- EZ LabelTM system for quick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Seat Fits John Deere Fits JD Lawn Tractor 125 105 102 X110 L111 L110 L10 (GY20495)
- FRABILL Flow Troll Bucket - 6 Quart (4501)
- PRESSURE WASHER SUPPLY 16 Water Broom With 4 Nozzles (85.400.061)
- LOGO BRANDS North Carolina Repeating Logo Mini-Size Rubber Basketball (185-91MR-1)
- PLANO Prolatch Deep Stowaway 3600 Series (2363001)
- PLANO Kayak Soft Crate (PLAB88140)
- PLANO Plano Molding F2318 Frabill Sportman Economy Net Handle; 18 in. - 14 x 15 in. (F2318)
- PLANO Z-Series 3600 Tackle Bag w/Waterproof Base (PLABZ360)
- PLANO Prolatch Leader Spool Box (108700)
- PLANO Lockjaw Satchel (395010)
- SHUR STRIKE Line 30#Monofilment185Yd (3000-30)
- Plano Fishing Supplies