Shop All Compartment Box Cabinets & Racks
Plano
Durham Steel Compartment Box Rack with 5 of Adjustable Divider Plastic Boxes, 13-1/2 x 9-1/8 x 13-1/
Mfr # 181250
Zoro # G908610537
Sold in multiples of 2 for $124.38
$124.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawer Width 10/3/2008
- Drawer Height 13
- Color Orange
- Material - Cabinets Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plano
- MFR # 181250
- Zoro # G908610537
- UPC # 24099518123
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Drawer Width | 10/3/2008 |
Drawer Height | 13 |
Details
Item | Emergency Supply Dry Boxes |
Color | Orange |
Material - Cabinets | Polyethylene |
Description
Plano181250 Emergency Supply Deep Emergency Dry Box, tough and functional dry boxes are great for tackle, tools, emergency supplies or anything else you might need to keep dry onboard. Built in the USA, these dry boxes feature a special tongue and groove lid to seal out moisture while the water-resistant, urethane O-ring seals secure the lid completely from water. A top-access storage provides ample room for extra storage. Large Lift-Out Tray for small items storage. The over-molded handles with rubberized grips offer easy, comfortable oversized carrying handle no matter how heavy the load. Watertight and water resistant O-ring seal. Heavy-duty , brass and bailed latch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Leak Gauge, Tank, 36 In, 2 In NPT (K-2-36)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Red (QUS245RD)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- ZORO SELECT White Cover, 16 Gaug (P1815KIT)
- PLANO Parts Cabinet, 5 Compartment, Porsche Red (932-001)
- PLANO Durham Steel Compartment Box Rack with 5 of Adjustable Divider Plastic Boxes, 13-1/2 x 9-1/8 x 13-1/ (131252)
- DURHAM MFG Base for Bin Storage Unit, D 12 1/4, Red (364-17)
- DURHAM MFG Heavy Duty Bearing Rack w/Locking Door (321B-95-DR)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D950)
- DURHAM MFG Heavy Duty Bearing Rack, Steel (309B-95)
- DURHAM MFG Durham Heavy Duty Bearing Rack 303B-15.75-95 - For Large Compartment Boxes - Fits Four Boxes (303B-15.75-95)
- Plano Compartment Box Cabinets & Racks