Shop All Compartment Boxes
Plano
Drawer Rack System, 1 L 4 S Boxes, 13-5/16L x 10W x 13-11/16H, Blue/Silver
Mfr # 136400
Zoro # G308613138
product price: $93.39
/ea
Sold in multiples of 2 for $186.78
Free Shipping & Returns
$186.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Latch Type (1) Bulk Storage Box, (4) Removable Compartment Boxes
- Cabinet Color Blue
- Overall Depth 10
- Overall Width 13-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 136400
- Zoro # G308613138
- UPC # 24099013642
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Depth | 10 |
Overall Width | 13-5/16 in |
Overall Height | 13-11/16 in |
Details
Item | Compartment Box Rack |
Material | Polypropylene |
Latch Type | (1) Bulk Storage Box, (4) Removable Compartment Boxes |
Cabinet Color | Blue |
Description
Includes Bulk Storage under Lid and Four removable 3600 Series StowAway Utility Boxes. DuraView front cover. This efficient design allows you to remove individual organizers or use the entire system together for a complete storage solution. The clear covers throughout allow for secure storage and easy identification of what's stored. Ideal for storing and organizing small parts and hand tools, this rack system is wall-mountable for added convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Light Blue (PB20-X Lt Blue)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- IRIS USA WEATHERTIGHT 14.5 in. H X 17.75 in. W X 23.6 in. D Stackable Storage Tote (110586)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- PLANO Small Parts Organizer Box, 10 7/8" L (2361800)
- PLANO Drawer Rack System, 1 L 4 S Boxes, 11L x 7-1/4W x 10H, Red/Silver (135402)
- PLANO Compartment Box with 4 to 15 compartments, Polypropylene, 3-1/4" H x 9.13" W (2-3730-05)
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- PLANO Compartment Box with 24 compartments, Plastic, 2 1/4 in H x 14 1/4 in W (5324-30)
- PLANO Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2362001)
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 3" H x 18 in W (124-95-24-IND)
- Plano Compartment Boxes