Shop All Compartment Boxes
Plano
Compartment Box with 6 compartments, Plastic, 7 1/4 in H x 10 57/64 in W
Mfr # 2360670
Zoro # G1803229
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 10 7/8 in x 7 1/4 in
- Number of Compartments 6
- Compartment HxWxD 1 3/4 in x 6 1/4 in
- Number of Adjustable Dividers 0
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plano
- MFR # 2360670
- Zoro # G1803229
- UPC # 707022318860
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 10 7/8 in x 7 1/4 in |
Compartment HxWxD | 1 3/4 in x 6 1/4 in |
Outside Length | 1 3/4 in |
Outside Width | 10 57/64 in |
Compartment Height | 6 1/4 in |
Compartment Width | 1 3/4 in |
Compartment Length | 1 3/8 in |
Compartment Depth | 1-3/8 in |
Overall Width | 10 57/64 in |
Overall Height | 7 1/4 in |
Overall Depth | 1-3/4" |
Overall Length | 1 3/4 in |
Compartment WxD | 1 3/4 in x 6 1/4 in |
Details
Item | Compartment Box |
Number of Compartments | 6 |
Number of Adjustable Dividers | 0 |
Material | Plastic |
Latch Type | ProLatch |
ESD Conductive | No |
Bin Color | Clear |
Electrostatic Discharge | No |
Shape | Rectangular |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Maximum Number of Compartments | 6 |
Description
Compartment Box, Closure Type Latch, Color Clear, Compartment WxD 1 3/4 in x 6 1/4 in, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 0, Overall Height 7 1/4 in, Overall Length 1 3/4 in, Overall Width 10 7/8 in, Compartment Depth 1 3/8 in, Compartment Width 1 3/4 in, Overall Diameter Not Applicable, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Hang & Stack Storage Bin, Wire, 16 1/4 in W, 7 in H, 14 1/2 in L, Chrome (QMB550C)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPD4)
- 80/20 Universal Pivot Nub 10 S (4186)
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- PLANO Compartment Box with 5 compartments, Plastic, 1 1/8 in H x 3-3/4 in W (344985)
- PLANO Plano StowAway 6-12 Adjustable Compartment Box, 8-1/4Lx 4-1/4W x 1-3/8H, Clear (345500)
- PLANO Adjustable Compartment Box with 5 to 36 compartments, Plastic, 10 in H x 7 in W (135402)
- PLANO Plano ProLatch StowAway 4-24 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2370002)
- PLANO Plano StowAway 6 Fixed Compartment Box, 8-1/4L x 4-1/4W x 1-3/8H, Clear (345046)
- PLANO Plano ProLatch StowAway 6-21 Adjustable Compartment Box, , 11L x 7-1/4W x 1-3/4H, Clear (2360001)
- PLANO Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/4 in H x 11-1/4 in W (3870-01)
- Plano Compartment Boxes