Shop All Compartment Boxes
This Product is Discontinued
Plano
Compartment Box with 1 compartments, Plastic (Discontinued)
Mfr # 705-095
Zoro # G4811886
This Product is Discontinued
Key Features
- Number of Compartments 1
- Number of Adjustable Dividers 0
- Material Plastic
- Latch Type ProLatch
- Outside Length 14 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 705-095
- Zoro # G4811886
- UPC # 024099207058
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Outside Length | 14 3/8 in |
Outside Width | 14 in |
Overall Depth | 14-3/8" |
Overall Height | 3 1/4 in |
Overall Width | 14 in |
Overall Length | 14 3/8 in |
Details
Item | Compartment Box |
Number of Compartments | 1 |
Number of Adjustable Dividers | 0 |
Material | Plastic |
Latch Type | ProLatch |
Includes | deep open compartment, One large |
ESD Conductive | No |
Electrostatic Discharge | No |
Green Environmental Attribute | Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines |
Maximum Number of Compartments | 1 |
Shape | Rectangular |
Description
Compartment Box, Closure Type Latch, Color Clear, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 0, Overall Height 3 1/4 in, Overall Length 14 3/8 in, Overall Width 14 in, Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.