Shop All Storage Totes & Containers
Plano
Ammo Storage Container, Green, Polypropylene, 13-3/4 in L, 7 in W
Mfr # 171200
Zoro # G308663027
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polypropylene
- Overall Length 13-3/4 in
- Overall Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plano
- MFR # 171200
- Zoro # G308663027
- UPC # 24099017121
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 13-3/4 in |
Overall Width | 7 in |
Details
Color | Green |
Material | Polypropylene |
Item | Ammo Storage Container |
Description
Plano's line of ammo cans keep your gear protected. The lid is firmly secured with a brass latch and the heavy-duty handle allows for easy carry. These stackable ammo cans are constructed with durable high quality plastic to last many years.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Beige (30240STONE)
- DAYTON Drum Rack, Stackable, For 2 Steel Drums (30YN83)
- JAYDEE BOEN Debris Netting, Black, FR, 8.6ftX150ft (DN-10030)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- PLANO 56 qt Storage Trunk, Black, Plastic, 24 in L x 15 in W x 13 in H (PLAT16BL)
- PLANO Storage Trunk, Green, Plastic, 27 gal (181976)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- PLANO Storage Trunk, Black, Plastic, 37-3/4" L, 5.42 cu ft Volume Capacity (PLA19BL)
- PLANO Storage Trunk, Black, Plastic, 27 gal (181973)
- PLANO Storage Trunk, Green, Plastic, 14 gal (PLAT16OD)
- SSI SCHAEFER Straight Wall Container, Red, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308RD1)
- Plano Storage Totes & Containers