Plano

A-Series 2.0 Tackle Backpack


product price: $95.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A-Series 2.0 Tackle Backpack. Features: Padded shoulder straps and back cushion. Internal divider separates Stows and gear. Heavy-duty hardware and oversized zippers. Three adjustable snap closure pockets. Dual side lash tab attachments. Soft faux leather touchpoints. Optimized pocket organization. Same premium fabric as original A-Series Specifications:. Length: 12.5". Height: 18.5". Weight: 12.7lbs. Color: Forest Green. Bag Type: Backpack. Stowaway Size: 3600.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.