Plano

A-Series 2.0 Quick Top 3700 Tackle Bag


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A-Series 2.0 Quick Top 3700 Tackle Bag. Features: Molded hard top with water-resistant compartments. Impact-resistant waterproof base. Heavy-duty hardware and oversized zippers. MOLLE attachment points. Padded removable shoulder strap. Soft faux leather touchpoints. Optimized pocket organization. Same premium fabric as original A-Series Specifications: Length: 20.8". Height: 12". Weight: 17.9lbs. Color: Forest Green. Bag Type: Bag. Stowaway Size: 3700.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.