Shop All PA Amplifiers
Planet Audio
Planet Audio TR30001D 3000W Power Class D Monoblock Power Amplifier 1 ohm Stable
Mfr # TR30001D
Zoro # G004016257
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planet Audio
- MFR # TR30001D
- Zoro # G004016257
- UPC # 636210106128
- Country of Origin China
- Category PA Amplifiers
Description
Features
- Monoblock class D, MOSFET power supply
- High and low level inputs
- Variable low pass crossover, switchable bass boost
- Include remote subwoofer control
- Blue illuminated planet audio logo
- Class D is a high speed switching amplifier technology that is more efficient, generates less heat and draws less power than traditional Class A/B amps. We use Class D in our monoblock amplifiers to give you massive amounts of power in a relatively small footprint for clean, powerful, bass
- The lowest impedance accepted by this amplifier is 1 ohm. Amplifiers that are 1 ohm stable produce the most power possible from the amp. An amplifier capable of delivering power at a 1 ohm load is usually reserved for serious subwoofers that can handle the power. Please note this particular amp needs a healthy electrical system including a low gauge wire capable of delivering the necessary current
- Wattage: 3000 watt
- ohm Unit: 1
- Frequency Response: 15 Hz to 250 Hz ñ1 dB
- Speaker Impedance: 1 to 8
- Dimension: 12" H x 5" W x 17.5" L
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Cable, Black, 10 ft., USB Specification: 2.0 (UR050-010)
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- MILWAUKEE TOOL Jobsite Radio, Cordless, USB Charging (2952-20)
- BUSHNELL PowerView 20x 50mm Porro Prism Binoculars (132050)
- ROLLS ROLLS MA1705 70V 70W Mixer Amplifier (MA1705)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- STANDARD HORIZON Power Amplifier, Fog Horn, 40 Watt (240SW)
- AUDIOPIPE Audiopipe APCLE2002 1000W 2 Channel Amplifier (APCLE2002)
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- Planet Audio PA Amplifiers