Shop All PA Amplifiers
Planet Audio
Planet Audio TR15001M 1500W Power Class A & B Monoblock Power Amplifier 2 ohm Stable
Mfr # TR15001M
Zoro # G304013321
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Planet Audio
- MFR # TR15001M
- Zoro # G304013321
- UPC # 636210106142
- Country of Origin China
- Category PA Amplifiers
Description
Features
- Monoblock class A/B, MOSFET power supply
- High and low level inputs
- Variable low pass crossover, switchable bass boost
- Include remote subwoofer control
- Blue illuminated planet audio logo
- Class A/B amplifiers have long been known for their ability to produce great quality sound while performing more efficiently than pure Class A amplifiers. We have developed a specific linear circuitry that further reduces distortion while increasing both sound quality and power output
- The lowest impedance accepted by this amplifier is 2 ohms. Amplifiers that are 2 ohms stable produce more power resulting in more volume. This amp can comfortably power speakers or subwoofers with all channel(s) being used at a load of 2 ohms
- MOSFET stands for Metal Oxide Semiconductor Field-Effect Transistor. MOSFETs are used either as a switch or to amplify a signal. MOSFETs are superior to other FETs, because they require less current to operate, which makes them better suited for car audio
- Wattage: 1500 watt
- ohm Unit: 1
- Frequency Response: 20 Hz to 20 kHz ñ1 dB
- Speaker Impedance: 2 to 8
- Dimension: 0" H x 12" W x 145" L
- Weight: 7.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Din Rail Power Supply, 10 A, 240 W (SVL1024480)
- ILC Replacement for MAX Power 026-148 Battery (026-148 BATTERY MAX POWER)
- VAULTZ CD/DVD File w/Lock, 4-Drawer, Black (IDEVZ01049)
- ILB GOLD Laptop Battery, Replacement For Hp Hewlett Packard, 15-1272Wm Battery (15-1272WM BATTERY)
- PLANET AUDIO Planet Audio TR30001D 3000W Power Class D Monoblock Power Amplifier 1 ohm Stable (TR30001D)
- AUDIOPIPE Audiopipe APCLE2002 1000W 2 Channel Amplifier (APCLE2002)
- LOWELL MixerAmp 30W SN (MA30)
- SPECO TECHNOLOGIES Amplifier, 120W, Mixer (PMM120A)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- PYLE Audio Mixer, PMX462 (PMX462)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- Planet Audio PA Amplifiers